- Cup Bearing
- 2.047 in Outside Diameter
- 1/2 in Cup Width
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.08 in |
| Material | Case Carburized Steel |
| Bearing Width | 0.591 in |
| Cup Width | 0.5 in |
| Weight | 0.134 LB |
| EAN or UPC | 4547359663730 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.08 in |
| Material | Case Carburized Steel |
| Bearing Width | 0.591 in |
| Cup Width | 0.5 in |
| Weight | 0.134 LB |
| EAN or UPC | 4547359663730 |