- Cone & Cup Bearing
- 7/8 in Inside Diameter
- 2.047 in Outside Diameter
- 0.591 in Width
| Load Center | -0.12 in |
| Housing Shoulder Diameter - X (MAX) | 1.89 |
| I.D. | 7/8 in |
| Factor | 1.49 |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 6250 lbf |
| Shaft Shoulder Diameter - U (MIN) | 1.12 |
| O.D. | 2.047 in |
| Tolerance | Class 4 |
| Dynamic Load Rating | 5850 lbf |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Cone No. | 07087 |
| Housing Shoulder Diameter - Z (MAX) | 1.77 |
| Enclosure | Open |
| Outer Ring Width | 1/2 in |
| Inside Fillet Radius | 0.05 in |
| Fillet Radius | 0.05 in |
| Inch/Metric | Inch |
| Width Across Cups | 0.591 |
| No. of Rows | 1 |
| Inner Ring Width | 0.561 in |
| Cup No. | 07204 |
| Shaft Shoulder Diameter - V (MIN) | 1.06 |
| Weight | 0.344 LB |
| EAN or UPC | 4547359790658 |

