- Cone & Cup Bearing
- 0.787 in Inside Diameter
- 1.969 in Outside Diameter
- 0.561 in Width
| Fillet Radius | 0.04 in |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 7500 rpm |
| Shaft Shoulder Diameter - V (MIN) | 1.02 |
| Load Center | 0.12 in |
| Factor | 1.49 |
| O.D. | 1.969 in |
| Housing Shoulder Diameter - X (MAX) | 1.85 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 5850 lbf |
| Inside Fillet Radius | 0.06 in |
| Cup No. | 07196 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 0.787 in |
| No. of Rows | 1 |
| Width Across Cups | 0.53125 |
| Static Load Rating [Max] | 6250 lbf |
| Housing Shoulder Diameter - Z (MAX) | 1.75 |
| Inch/Metric | Inch |
| Shaft Shoulder Diameter - U (MIN) | 1.08 |
| Bearing Type | Cone & Cup |
| Cone No. | 07079 |
| Tolerance | Class 4 |
| Outer Ring Width | 3/8 in |
| Inner Ring Width | 0.561 in |
| Weight | 0.304 LB |
| EAN or UPC | 4547359511758 |

