- Cup Bearing
- 1.85 in Outside Diameter
- 7/16 in Cup Width
| Bearing Type | Cup |
| Cup Width | 0.4375 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 0.566 in |
| Material | Case Carburized Steel |
| Weight | 0.101 LB |
| EAN or UPC | 4547359663693 |
| Bearing Type | Cup |
| Cup Width | 0.4375 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 0.566 in |
| Material | Case Carburized Steel |
| Weight | 0.101 LB |
| EAN or UPC | 4547359663693 |