- Cone Bearing
- 0.787 in Inside Diameter
- 0.566 in Cone Width
| Factor | 1.68 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 0.94 |
| I.D. | 0.787 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 5400 lbf |
| Shaft Shoulder Diameter - U (MIN) | 1.04 |
| Cone Width | 0.566 in |
| Static Load Rating [Max] | 5450 lbf |
| Load Center | -0.17 in |
| Weight | 0.157 LB |
| EAN or UPC | 4547359511703 |

