- Cone Bearing
- 5/8 in Inside Diameter
- 0.578 in Cone Width
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.050 in |
| Static Load Rating [Max] | 4200 lbf |
| Cone Width | 0.578 in |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.21 in |
| Shaft Shoulder Diameter - U (MIN) | 0.85 |
| Factor | 1.93 |
| Bearing Type | Cone |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 0.79 |
| Tolerance | Standard |
| Enclosure | Open |
| Dynamic Load Rating | 4550 lbf |
| O.D. | N/A |
| Series | 03000 |
| Temperature Range [Min] | -40 °F |
| I.D. | 5/8 in |
| Material | Case Carburized Steel |
| Weight | 0.128 LB |
| EAN or UPC | 4547359511628 |

