- Cone & Cup Bearing
- 5/8 in Inside Diameter
- 1 5/8 in Outside Diameter
- 0.578 in Width
| Material | Case Carburized Steel |
| Load Center | -0.21 in |
| Housing Shoulder Diameter - X (MAX) | 1.48 |
| Inch/Metric | Inch |
| Width Across Cups | 0.5625 |
| Enclosure | Open |
| Dynamic Load Rating | 4550 lbf |
| No. of Rows | 1 |
| Cup No. | 03162 |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 0.05 in |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.08 in |
| Bore Type | Round Bore |
| Outer Ring Width | 7/16 in |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 1.34 |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 0.79 |
| Cone No. | 03062 |
| Shaft Shoulder Diameter - U (MIN) | 0.85 |
| Inner Ring Width | 0.578 in |
| I.D. | 5/8 in |
| Static Load Rating [Max] | 4200 lbf |
| Tolerance | Class 4 |
| Factor | 1.93 |
| O.D. | 1.625 in |
| Weight | 0.205 LB |
| EAN or UPC | 4547359511642 |

