- Cone & Cup Bearing
- 1 3/8 in Inside Diameter
- 2 7/8 in Outside Diameter
- 7/8 in Width
| Shaft Shoulder Diameter - U (MIN) | 1.67 |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 0.875 |
| Cup No. | 02820 |
| Fillet Radius | 0.13 in |
| Static Load Rating [Max] | 15300 lbf |
| Housing Shoulder Diameter - X (MAX) | 2.68 |
| I.D. | 1 3/8 in |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| O.D. | 2.875 in |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.15 in |
| Cone No. | 02878 |
| Housing Shoulder Diameter - Z (MAX) | 2.44 |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Outer Ring Width | 11/16 in |
| Dynamic Load Rating | 12700 lbf |
| Enclosure | Open |
| Inner Ring Width | 7/8 in |
| Shaft Shoulder Diameter - V (MIN) | 1.65 |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 0.03 in |
| Factor | 1.32 |
| Tolerance | Class 4 |
| Inch/Metric | Inch |
| Weight | 0.931 LB |
| EAN or UPC | 4547359865769 |

