- Cone Bearing
- 1 1/8 in Inside Diameter
- 7/8 in Cone Width
| Cone Width | 0.875 in |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| I.D. | 1 1/8 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Static Load Rating [Max] | 15300 lbf |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 12700 lbf |
| Load Center | -0.15 in |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Weight | 0.708 LB |
| EAN or UPC | 4547359511567 |

