- Cup Bearing
- 2 7/8 in Outside Diameter
- 11/16 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 2.68 |
| Bearing Width | 0.875 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 2.44 |
| Origin | Cups |
| Cup Width | 0.6875 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Weight | 0.344 LB |
| EAN or UPC | 4547359511512 |

