- Single Row Radial Bearing
- 1/2" ID x 1 1/8" OD x 5/16" Wide
- Single Shield
- Normal Clearance
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 1150 lbf |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Cage Material | Pressed Steel |
| Bearing Type | Radial |
| Cage Type | Metal |
| Contact Angle | 0° |
| O.D. | 1.125 in |
| Precision Level | Standard (ABEC 1) |
| Corner Radius [Min] | 0.016 in |
| Seal Type | Non-Contact Seals |
| Ball Material | Steel |
| Limiting Speed - Grease | 26000 rpm |
| Material | Steel |
| Static Load Rating [Max] | 540 lbf |
| Seal Material | Metal |
| Enclosure | Single Shield |
| Inch/Metric | Inch Bore |
| Capacity | Standard Capacity |
| I.D. | 1/2 in |
| Precision | Standard |
| Limiting Speed - Oil | 32000 rpm |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Preload Level | None |
| Outer Ring Width | 5/16 in |
| Weight | 0.04 LB |
| EAN or UPC | 29176003684 |

