- Single Row Radial Bearing
- 1/2" ID x 1 1/8" OD x 1/4" Wide
- Open
- Normal Clearance
| Contact Angle | 0° |
| Seal Material | None |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 32000 rpm |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Cage Material | Pressed Steel |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 540 lbf |
| Bearing Type | Radial |
| Corner Radius [Min] | 0.016 in |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Dynamic Load Rating | 1150 lbf |
| O.D. | 1.125 in |
| Outer Ring Width | 1/4 in |
| I.D. | 1/2 in |
| Rows of Balls | Single |
| Preload Level | None |
| Limiting Speed - Grease | 26000 rpm |
| O.D. Type | Straight |
| Material | Steel |
| Weight | 0.04 LB |
| EAN or UPC | 29176003646 |

