- Single Row Radial Bearing
- 1/4" ID x 3/4" OD x 9/32" Wide
- Double Shielded
- Normal Clearance
| O.D. Type | Straight |
| Cage Material | Pressed Steel |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 36000 rpm |
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| O.D. | 0.75 in |
| Dynamic Load Rating | 590 lbf |
| Static Load Rating [Max] | 237 lbf |
| Limiting Speed - Oil | N/A |
| Snap Ring | No Snap Ring |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 9/32 in |
| Precision | Standard |
| Ball Material | Steel |
| Rows of Balls | Single |
| I.D. | 1/4 in |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Enclosure | Double Shielded |
| Seal Material | Metal |
| Corner Radius [Min] | 0.016 in |
| Weight | 0.02 LB |
| EAN or UPC | 29176020032 |

