- Single Row Radial Bearing
- 3/16" ID x 1/2" OD x 5/32" Wide
- Open
- Normal Clearance
| Dynamic Load Rating | 293 lbf |
| Cage Type | Metal |
| Inch/Metric | Inch Bore |
| Seal Type | Unsealed |
| I.D. | 3/16 in |
| Rows of Balls | Single |
| Static Load Rating [Max] | 109 lbf |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| Seal Material | None |
| Enclosure | Open |
| Preload Level | None |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 53000 rpm |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 5/32 in |
| Limiting Speed - Grease | 43000 rpm |
| Ball Material | Steel |
| Corner Radius [Min] | 0.012 in |
| Cage Material | Pressed Steel |
| Locking Device | No Locking Device |
| O.D. | 0.5 in |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Weight | 0.006 LB |
| EAN or UPC | 29176003462 |

