- Single Row Radial Bearing
- 1/8" ID x 3/8" OD x 5/32" Wide
- Double Shielded
- Normal Clearance
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | N/A |
| Radial Internal Clearance | Normal |
| Enclosure | Double Shielded |
| Ball Material | Steel |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Bearing Type | Radial |
| I.D. | 1/8 in |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Preload Level | None |
| Static Load Rating [Max] | 49 lbf |
| Corner Radius [Min] | 0.012 in |
| Limiting Speed - Grease | 56000 rpm |
| Cage Type | Metal |
| Outer Ring Width | 5/32 in |
| O.D. | 0.375 in |
| Cage Material | Pressed Steel |
| Dynamic Load Rating | 142 lbf |
| O.D. Type | Straight |
| Material | Steel |
| Locking Device | No Locking Device |
| Seal Material | Metal |
| Weight | 0.007 LB |
| EAN or UPC | 29176003417 |

