- Single Row Radial Bearing
- 7/8" ID x 1 7/8" OD x 1/2" Wide
- Double Sealed
- Normal Clearance
| Material | Steel |
| Preload Level | None |
| Corner Radius [Min] | 0.031 in |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Bearing Type | Radial |
| Static Load Rating [Max] | 1310 lbf |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Rows of Balls | Single |
| Limiting Speed - Oil | N/A |
| Seal Material | Rubber |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| O.D. | 1.875 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Locking Device | No Locking Device |
| Outer Ring Width | 1/2 in |
| Limiting Speed - Grease | 15000 rpm |
| Capacity | Standard Capacity |
| Enclosure | Double Sealed |
| Seal Type | Non-Contact Seals |
| Cage Material | Pressed Steel |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Dynamic Load Rating | 2270 lbf |
| Ball Material | Steel |
| I.D. | 7/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 29176003233 |

