- Single Row Radial Bearing
- 3/4" ID x 1 5/8" OD x 5/16" Wide
- Open
- Normal Clearance
| I.D. | 3/4 in |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 18000 rpm |
| O.D. Type | Straight |
| Outer Ring Width | 5/16 in |
| Enclosure | Open |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Corner Radius [Min] | 0.031 in |
| Cage Type | Metal |
| Static Load Rating [Max] | 1130 lbf |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Preload Level | None |
| O.D. | 1.625 in |
| Capacity | Standard Capacity |
| Cage Material | Pressed Steel |
| Dynamic Load Rating | 2110 lbf |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Limiting Speed - Oil | 20000 rpm |
| Precision | Standard |
| Weight | 0.101 LB |
| EAN or UPC | 29176003127 |

