- Cylindrical Roller Bearing
- 180 mm ID x 320 mm OD x 52 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Grease | 1900 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Static Load Rating [Max] | 675000 N |
| Enclosure | Open |
| Dynamic Load Rating | 495000 N |
| Outer Ring Width | 52 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 2200 rpm |
| End Type | Open End |
| I.D. | 180 mm |
| O.D. | 320 mm |
| Cage Material | Machined Brass |
| Bore Type | Round Bore, Metric Type |
| Weight | 42.096 LB |
| EAN or UPC | 29176028465 |

