- Cylindrical Roller Bearing
- 170 mm ID x 310 mm OD x 52 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 170 mm |
| Enclosure | Open |
| Outer Ring Width | 52 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 475000 N |
| Limiting Speed - Oil | 2400 rpm |
| O.D. | 310 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Cage Material | Machined Brass |
| End Type | Open End |
| Limiting Speed - Grease | 2000 rpm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 635000 N |
| Weight | 39.892 LB |
| EAN or UPC | 29176026300 |

