- Cylindrical Roller Bearing
- 260 mm ID x 400 mm OD x 65 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 260 mm |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 645000 N |
| Limiting Speed - Oil | 1800 rpm |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| O.D. | 400 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 65 mm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 1e+006 N |
| Limiting Speed - Grease | 1500 rpm |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Machined Brass |
| Weight | 65.918 LB |

