- Cylindrical Roller Bearing
- 160 mm ID x 240 mm OD x 38 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Outer Ring Width | 38 mm |
| Dynamic Load Rating | 238000 N |
| I.D. | 160 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Limiting Speed - Oil | 3200 rpm |
| Enclosure | Open |
| Static Load Rating [Max] | 340000 N |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| O.D. | 240 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 2600 rpm |
| Cage Material | Machined Brass |
| Weight | 12.862 LB |

