- Cylindrical Roller Bearing
- 130 mm ID x 200 mm OD x 33 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 238000 N |
| I.D. | 130 mm |
| Cage Material | Machined Brass |
| Outer Ring Width | 33 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 3200 rpm |
| Precision Ground | Yes |
| Dynamic Load Rating | 172000 N |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| O.D. | 200 mm |
| Limiting Speed - Oil | 3800 rpm |
| Weight | 8.245 LB |

