- Cylindrical Roller Bearing
- 120 mm ID x 180 mm OD x 28 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Dynamic Load Rating | 139000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 4300 rpm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 3400 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 191000 N |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Outer Ring Width | 28 mm |
| O.D. | 180 mm |
| Enclosure | Open |
| I.D. | 120 mm |
| Cage Material | Machined Brass |
| Weight | 5.445 LB |

