- Cylindrical Roller Bearing
- 85 mm ID x 210 mm OD x 52 mm Wide
- Removable Inner Ring - Flanged
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 350000 N |
| Capacity | Standard Capacity |
| O.D. | 210 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Limiting Speed - Oil | 3800 rpm |
| I.D. | 85 mm |
| Cage Material | Machined Brass |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 3000 rpm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Enclosure | Open |
| End Type | Open End |
| Dynamic Load Rating | 335000 N |
| Outer Ring Width | 52 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 21.67 LB |
| EAN or UPC | 29176071249 |

