Skip to content Skip to navigation menu
NSK Corp.NJ314ET

NJ314ET

300 Series Cylindrical Roller Bearing
Item #101103343
  • Cylindrical Roller Bearing
  • 70 mm ID x 150 mm OD x 35 mm Wide
  • Removable Inner Ring - Flanged
  • Molded Polyamide Cage
  • High Capacity
NSK Corp.NJ314ET
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Roller Bearing
  • 70 mm ID x 150 mm OD x 35 mm Wide
  • Removable Inner Ring - Flanged
  • Molded Polyamide Cage
  • High Capacity

description

  • Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
Bore Type Round Bore, Metric Type
Radial Internal Clearance Normal
Dynamic Load Rating 205000 N
Outer Ring Width 35 mm
Cage Material Molded Polyamide
Radial Internal Clearance Specification Normal Clearance
Enclosure Open
End Type Open End
Oil Hole w/o Oil Hole
Limiting Speed - Oil 4300 rpm
O.D. 150 mm
Static Load Rating [Max] 222000 N
I.D. 70 mm
Precision Ground Yes
Bearing Design Removable Inner Ring – Flanged
Limiting Speed - Grease 3600 rpm
Capacity High Capacity
Tolerance Iso Class 0 (RBEC 1)
Weight 6.129 LB
EAN or UPC 29176081989
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison