- Cylindrical Roller Bearing
- 120 mm ID x 215 mm OD x 58 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Capacity | Standard Capacity |
| Outer Ring Width | 58 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Enclosure | Open |
| Limiting Speed - Oil | 3200 rpm |
| Dynamic Load Rating | 350000 N |
| Radial Internal Clearance | Normal |
| O.D. | 215 mm |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Flanged |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 2600 rpm |
| I.D. | 120 mm |
| Static Load Rating [Max] | 460000 N |
| Weight | 18.671 LB |
| EAN or UPC | 29176033285 |

