- Cylindrical Roller Bearing
- 110 mm ID x 200 mm OD x 53 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Bearing Design | Removable Inner Ring – Flanged |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 3400 rpm |
| Precision Ground | Yes |
| Static Load Rating [Max] | 415000 N |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 200 mm |
| Limiting Speed - Grease | 2800 rpm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 110 mm |
| Dynamic Load Rating | 320000 N |
| End Type | Open End |
| Outer Ring Width | 53 mm |
| Weight | 14.924 LB |
| EAN or UPC | 29176028366 |

