- Cylindrical Roller Bearing
- 90 mm ID x 160 mm OD x 40 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Enclosure | Open |
| Outer Ring Width | 40 mm |
| End Type | Open End |
| O.D. | 160 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Cage Material | Pressed Steel |
| Static Load Rating [Max] | 265000 N |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 207000 N |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 4300 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| I.D. | 90 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 3600 rpm |
| Weight | 7.117 LB |
| EAN or UPC | 29176023897 |

