- Cylindrical Roller Bearing
- 85 mm ID x 150 mm OD x 36 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Dynamic Load Rating | 170000 N |
| O.D. | 150 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| End Type | Open End |
| Capacity | Standard Capacity |
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 4500 rpm |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 36 mm |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 3800 rpm |
| I.D. | 85 mm |
| Static Load Rating [Max] | 218000 N |
| Weight | 5.589 LB |
| EAN or UPC | 29176028359 |

