- Cylindrical Roller Bearing
- 65 mm ID x 120 mm OD x 31 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Flanged |
| I.D. | 65 mm |
| Limiting Speed - Grease | 4800 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 31 mm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| O.D. | 120 mm |
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 120000 N |
| Limiting Speed - Oil | 6000 rpm |
| Static Load Rating [Max] | 149000 N |
| Enclosure | Open |
| Weight | 3.26 LB |
| EAN or UPC | 29176084225 |

