- Cylindrical Roller Bearing
- 30 mm ID x 62 mm OD x 20 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| O.D. | 62 mm |
| End Type | Open End |
| Static Load Rating [Max] | 33000 N |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 12000 rpm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Flanged |
| Oil Hole | w/o Oil Hole |
| I.D. | 30 mm |
| Dynamic Load Rating | 33000 N |
| Limiting Speed - Grease | 10000 rpm |
| Outer Ring Width | 20 mm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Weight | 0.589 LB |
| EAN or UPC | 29176023958 |

