- Cylindrical Roller Bearing
- 20 mm ID x 47 mm OD x 18 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 18400 N |
| Precision Ground | Yes |
| End Type | Open End |
| Limiting Speed - Grease | 13000 rpm |
| O.D. | 47 mm |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| I.D. | 20 mm |
| Limiting Speed - Oil | 16000 rpm |
| Outer Ring Width | 18 mm |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 20700 N |
| Bearing Design | Removable Inner Ring – Flanged |
| Weight | 0.282 LB |
| EAN or UPC | 29176068348 |

