- Cylindrical Roller Bearing
- 80 mm ID x 140 mm OD x 26 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| O.D. | 140 mm |
| End Type | Open End |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 26 mm |
| Limiting Speed - Grease | 4500 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 5300 rpm |
| Bearing Design | Removable Inner Ring – Flanged |
| Precision Ground | Yes |
| Static Load Rating [Max] | 122000 N |
| Dynamic Load Rating | 106000 N |
| Capacity | Standard Capacity |
| I.D. | 80 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Weight | 3.351 LB |
| EAN or UPC | 29176033049 |

