- Cylindrical Roller Bearing
- 25 mm ID x 62 mm OD x 17 mm Wide
- Removable Outer Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 25200 N |
| Cage Material | Pressed Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. | 62 mm |
| Limiting Speed - Grease | 10000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 29300 N |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 17 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Limiting Speed - Oil | 13000 rpm |
| I.D. | 25 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Weight | 0.503 LB |
| EAN or UPC | 29176032806 |

