- N1000 Series Single Row Super Precision Cylindrical Roller Bearing
- 75 mm ID x 115 mm OD x 0.787" Wide
- Cylindrical Bore
- Special Radial Clearance
- Iso Class 4 (ABEC 7) Tolerance
description
- Super Precision Cylindrical Roller Bearings are designed to specifically handle large radial loads in high speed applications. They are available in a variety of designs, including double row and single row options, to suit various applications. In addition, a standard lube groove and hole feature is available along with tapered and nontapered bores. When combined with Super Precision Angular Contact Thrust Bearings, the Super Precision Cylindrical Roller Bearings meet the high rigidity requirements of many machine tool spindle applications.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with machine tool spindles for float and high radial loadings
- Designed for exact positioning of the ball screw in a variety of machine tools
| O.D. Type | Straight |
| Cage Material | Polyamide |
| Tolerance | Iso Class 4 (RBEC 7) |
| Limiting Speed - Grease | 9000 rpm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Single Row Cylindrical Roller Bearing |
| O.D. | 115.0000 mm |
| Width | 0.787 in |
| Limiting Speed - Oil | 10000 rpm |
| I.D. | 75 mm |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 16,800.00 lbf |
| Radial Internal Clearance Specification | Special Radial Clearance |
| Dynamic Load Rating | 13,400.00 lbf |
| Weight | 1.543 LB |
| EAN or UPC | 29176654817 |

