- Metric Tapered Roller Bearing
- 45 mm ID x 80 mm OD x 26 mm Bearing Width
- 26 mm Cone Width
- 20.5000 mm Cup Width
- High Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Effective Load Center | 19.1 mm |
| Housing Fillet Radius [Max] | 1 mm |
| Dynamic Load Rating | 84000 N |
| Shaft Fillet Radius [Max] | 1.000 mm |
| O.D. | 80 mm |
| I.D. | 45 mm |
| Tolerance | Class 2 (Standard) |
| Housing Shoulder Diameter [Max] | 71 mm |
| Cup Width | 20.5 mm |
| Cup Corner Radius | 1.5 mm |
| Static Load Rating [Max] | 113000 N |
| Cage Material | Pressed Steel |
| Capacity | High Capacity |
| Housing Shoulder Diameter [Min] | 69 mm |
| Limiting Speed - Grease | 4500 rpm |
| Constant e | 0.38 |
| Cone Width | 26 mm |
| Cone Corner Radius | 1.5 mm |
| Limiting Speed - Oil | 6000 rpm |
| Weight | 0.0 LB |

