- Metric Tapered Roller Bearing
- 120 mm ID x 260 mm OD x 90.5 mm Bearing Width
- 86 mm Cone Width
- 69 mm Cup Width
- High Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Capacity | High Capacity |
| Dynamic Load Rating | 770000 N |
| Constant e | 0.35 |
| Cup Corner Radius | 3 mm |
| I.D. | 120 mm |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 1.06e+006 N |
| Cup Width | 69 mm |
| Housing Fillet Radius [Max] | 2.5 mm |
| Limiting Speed - Grease | 1400 rpm |
| Shaft Fillet Radius [Max] | 2.500 mm |
| Housing Shoulder Diameter [Max] | 246 mm |
| Cone Width | 86 mm |
| Effective Load Center | 62.4 mm |
| Cone Corner Radius | 4 mm |
| O.D. | 260 mm |
| Limiting Speed - Oil | 1900 rpm |
| Cage Material | Pressed Steel |
| Housing Shoulder Diameter [Min] | 216 mm |
| Weight | 0.0 LB |

