- Metric Tapered Roller Bearing
- 55 mm ID x 120 mm OD x 45.5 mm Bearing Width
- 43 mm Cone Width
- 35 mm Cup Width
- High Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Shaft Fillet Radius [Max] | 2.000 mm |
| Capacity | High Capacity |
| Static Load Rating [Max] | 258000 N |
| Dynamic Load Rating | 204000 N |
| Limiting Speed - Grease | 3200 rpm |
| Cone Width | 43 mm |
| O.D. | 120 mm |
| Housing Shoulder Diameter [Min] | 99 mm |
| Cage Material | Pressed Steel |
| Tolerance | Class 2 (Standard) |
| I.D. | 55 mm |
| Limiting Speed - Oil | 4300 rpm |
| Constant e | 0.35 |
| Housing Fillet Radius [Max] | 2 mm |
| Effective Load Center | 29.9 mm |
| Cup Width | 35 mm |
| Cone Corner Radius | 2.5 mm |
| Cup Corner Radius | 2 mm |
| Housing Shoulder Diameter [Max] | 110 mm |
| Weight | 0.0 LB |

