- Metric Tapered Roller Bearing
- 35 mm ID x 80 mm OD x 22.75 mm Bearing Width
- 21 mm Cone Width
- 18 mm Cup Width
- High Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| I.D. | 35 mm |
| Cage Material | Pressed Steel |
| Housing Fillet Radius [Max] | 1.5 mm |
| Cup Corner Radius | 1.5 mm |
| Constant e | 0.32 |
| Cone Width | 21 mm |
| Capacity | High Capacity |
| Dynamic Load Rating | 76000 N |
| Tolerance | Class 2 (Standard) |
| Effective Load Center | 16.7 mm |
| Limiting Speed - Grease | 4800 rpm |
| Limiting Speed - Oil | 6700 rpm |
| Housing Shoulder Diameter [Min] | 69 mm |
| Cup Width | 18 mm |
| Static Load Rating [Max] | 79000 N |
| Shaft Fillet Radius [Max] | 1.500 mm |
| Housing Shoulder Diameter [Max] | 71 mm |
| O.D. | 80 mm |
| Cone Corner Radius | 2 mm |
| Weight | 0.0 LB |

