- Single Row Radial Bearing
- 85 mm ID x 180 mm OD x 41 mm Wide
- Maximum Capacity
- Single Shield
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Seal Material | Metal |
| I.D. | 85 mm |
| Contact Angle | 0° |
| Bearing Type | Radial |
| O.D. | 180 mm |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Ball Material | Steel |
| icNumber | 12896 |
| Static Load Rating [Max] | 145000 N |
| Snap Ring | No Snap Ring |
| Width | 41.000 mm |
| Material | Steel |
| Corner Radius [Min] | 3 mm |
| Bore Type | Round Bore |
| Enclosure | Single Shield |
| Limiting Speed - Oil | 4300 rpm |
| Precision | Standard |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 41 mm |
| O.D. Type | Straight |
| Cage Material | Pressed Steel |
| Preload Level | None |
| Limiting Speed - Grease | 3600 rpm |
| Dynamic Load Rating | 147000 N |
| Radial Internal Clearance | Normal |
| Seal Type | Non-Contact Seals |
| Precision Level | Standard (ABEC 1) |
| Capacity | Maximum Capacity |
| Weight | 11.464 LB |
| EAN or UPC | 29176028243 |

