- Single Row Radial Bearing
- 55 mm ID x 120 mm OD x 29 mm Wide
- Maximum Capacity
- Single Shield
- w/Snap Ring
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Seal Material | Metal |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Single Shield |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Material | Steel |
| Cage Type | Metal |
| Snap Ring | With Snap Ring |
| Seal Type | Non-Contact Seals |
| Dynamic Load Rating | 75000 N |
| Limiting Speed - Oil | 6700 rpm |
| Capacity | Maximum Capacity |
| Corner Radius [Min] | 2 mm |
| I.D. | 55 mm |
| Ball Material | Steel |
| Outer Ring Width | 29 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Limiting Speed - Grease | 5600 rpm |
| Width | 29.000 mm |
| Static Load Rating [Max] | 61500 N |
| Cage Material | Pressed Steel |
| O.D. | 120 mm |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight w/ Snap Ring |
| Preload Level | None |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Weight | 3.271 LB |
| EAN or UPC | 29176028205 |

