- Single Row Radial Bearing
- 80 mm ID x 140 mm OD x 26 mm Wide
- Maximum Capacity
- Single Shield
- w/Snap Ring
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Material | Steel |
| O.D. | 140 mm |
| Limiting Speed - Oil | 5300 rpm |
| Seal Material | Metal |
| Static Load Rating [Max] | 85000 N |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Capacity | Maximum Capacity |
| Dynamic Load Rating | 84000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Cage Material | Pressed Steel |
| Precision | Standard |
| I.D. | 80 mm |
| Seal Type | Non-Contact Seals |
| Cage Type | Metal |
| Ball Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Limiting Speed - Grease | 4300 rpm |
| Enclosure | Single Shield |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Snap Ring | With Snap Ring |
| Width | 26.000 mm |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 26 mm |
| Corner Radius [Min] | 2 mm |
| Locking Device | No Locking Device |
| Weight | 3.461 LB |
| EAN or UPC | 29176028083 |

