- Single Row Radial Bearing
- 70 mm ID x 125 mm OD x 24 mm Wide
- Maximum Capacity
- Single Shield
- w/Snap Ring
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Cage Type | Metal |
| Bore Type | Round Bore |
| Outer Ring Width | 24 mm |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 69000 N |
| Capacity | Maximum Capacity |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 6000 rpm |
| Material | Steel |
| Rows of Balls | Single |
| Seal Material | Metal |
| Contact Angle | 0° |
| Ball Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| O.D. | 125 mm |
| I.D. | 70 mm |
| Snap Ring | With Snap Ring |
| Static Load Rating [Max] | 66000 N |
| Precision | Standard |
| Limiting Speed - Grease | 5000 rpm |
| Enclosure | Single Shield |
| Width | 24.000 mm |
| Cage Material | Pressed Steel |
| Inch/Metric | Metric Bore |
| Seal Type | Non-Contact Seals |
| Corner Radius [Min] | 1.5 mm |
| Weight | 2.608 LB |
| EAN or UPC | 29176028069 |

