- Single Row Radial Bearing
- 65 mm ID x 120 mm OD x 23 mm Wide
- Maximum Capacity
- Single Shield
- w/Snap Ring
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Capacity | Maximum Capacity |
| Rows of Balls | Single |
| Cage Material | Pressed Steel |
| Cage Type | Metal |
| O.D. Type | Straight w/ Snap Ring |
| Dynamic Load Rating | 63500 N |
| O.D. | 120 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| I.D. | 65 mm |
| Material | Steel |
| Width | 23.000 mm |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Seal Type | Non-Contact Seals |
| Corner Radius [Min] | 1.5 mm |
| Seal Material | Metal |
| Limiting Speed - Grease | 5300 rpm |
| Contact Angle | 0° |
| Outer Ring Width | 23 mm |
| Locking Device | No Locking Device |
| Enclosure | Single Shield |
| Static Load Rating [Max] | 60000 N |
| Snap Ring | With Snap Ring |
| Limiting Speed - Oil | 6300 rpm |
| Bearing Type | Radial |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Weight | 2.386 LB |
| EAN or UPC | 29176028052 |

