- Single Row Radial Bearing
- 40 mm ID x 80 mm OD x 18 mm Wide
- Maximum Capacity
- Double Shielded
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Snap Ring | No Snap Ring |
| Material | Steel |
| Ball Material | Steel |
| Contact Angle | 0° |
| Corner Radius [Min] | 1.1 mm |
| Seal Material | Metal |
| Capacity | Maximum Capacity |
| Static Load Rating [Max] | 28800 N |
| Cage Material | Pressed Steel |
| Width | 18.000 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Outer Ring Width | 18 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 80 mm |
| Precision | Standard |
| I.D. | 40 mm |
| Enclosure | Double Shielded |
| Limiting Speed - Oil | N/A |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Seal Type | Non-Contact Seals |
| Limiting Speed - Grease | 8000 rpm |
| Dynamic Load Rating | 35500 N |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Weight | 0.849 LB |
| EAN or UPC | 29176032134 |

