- Single Row Radial Bearing
- 30 mm ID x 62 mm OD x 16 mm Wide
- Maximum Capacity
- Single Shield
- w/Snap Ring
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Enclosure | Single Shield |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Maximum Capacity |
| Corner Radius [Min] | 1 mm |
| Bore Type | Round Bore |
| Precision | Standard |
| Limiting Speed - Oil | 12000 rpm |
| icNumber | 7704690 |
| Width | 16.000 mm |
| Precision Level | Standard (ABEC 1) |
| I.D. | 30 mm |
| Limiting Speed - Grease | 10000 rpm |
| Outer Ring Width | 16 mm |
| Ball Material | Steel |
| Seal Type | Non-Contact Seals |
| Bearing Type | Radial |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight w/ Snap Ring |
| O.D. | 62 mm |
| Seal Material | Metal |
| Material | Steel |
| Cage Material | Pressed Steel |
| Rows of Balls | Single |
| Dynamic Load Rating | 21000 N |
| Static Load Rating [Max] | 16300 N |
| Snap Ring | With Snap Ring |
| Weight | 0.465 LB |
| EAN or UPC | 29176032103 |

