- Single Row Radial Bearing
- 25 mm ID x 52 mm OD x 15 mm Wide
- Maximum Capacity
- Single Shield
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Static Load Rating [Max] | 10500 N |
| Seal Material | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 15 mm |
| Dynamic Load Rating | 14400 N |
| Limiting Speed - Oil | 15000 rpm |
| I.D. | 25 mm |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Limiting Speed - Grease | 12000 rpm |
| Material | Steel |
| Seal Type | Non-Contact Seals |
| Enclosure | Single Shield |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Width | 15.000 mm |
| Rows of Balls | Single |
| Capacity | Maximum Capacity |
| O.D. | 52 mm |
| Preload Level | None |
| Cage Material | Pressed Steel |
| Contact Angle | 0° |
| Ball Material | Steel |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Corner Radius [Min] | 1 mm |
| Weight | 0.0 LB |
| EAN or UPC | 29176000034 |

