- Single Row Radial Bearing
- 25 mm ID x 52 mm OD x 15 mm Wide
- Maximum Capacity
- Open
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Cage Type | Metal |
| Limiting Speed - Grease | 12000 rpm |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| I.D. | 25 mm |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Contact Angle | 0° |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 14400 N |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 15000 rpm |
| Width | 15.000 mm |
| Material | Steel |
| Static Load Rating [Max] | 10500 N |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Bearing Type | Radial |
| Seal Material | None |
| Enclosure | Open |
| Outer Ring Width | 15 mm |
| Capacity | Maximum Capacity |
| Preload Level | None |
| Corner Radius [Min] | 1 mm |
| Radial Internal Clearance | Normal |
| O.D. | 52 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Weight | 0.291 LB |
| EAN or UPC | 29176000027 |

