- Single Row Angular Contact Bearing
- 80 mm ID x 170 mm OD x 39 mm Wide
- 40° Contact Angle
- Flush Ground
description
- Angular contact bearings are single row types used where radial and thrust loads are combined in the same application. They provide sufficient internal clearances to assume a specific contact angle under thrust loading and are available with angles of 15°, 30° and 40°.
applications
- Metal rolling mills
- Oil field equipment
- Gearboxes and drives
- Deep well pumps
- Centrifugal pumps
- Electric motors and generators
- Blowers and fans
- Gear reducers
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Width | 39.000 mm |
| No. in Set | Single Bearing |
| Preload Level | None |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Outer Ring Width | 39 mm |
| Enclosure | Open |
| Material | Steel |
| Seal Material | None |
| Bearing Type | Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Flush Ground | Yes |
| Ball Material | Steel |
| Cage Type | Metal |
| I.D. | 80 mm |
| Limiting Speed - Grease | 3200 rpm |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Corner Radius [Min] | 2 mm |
| Limiting Speed - Oil | 4300 rpm |
| Dynamic Load Rating | 32575 lbf |
| Contact Angle | 40° |
| Bore Type | Round Bore |
| O.D. | 170 mm |
| Seal Type | Unsealed |
| Cage Material | Pressed Steel |
| Rows of Balls | Single |
| Static Load Rating [Max] | 22500 lbf |
| Lubricant | Oil Preservative |
| Weight | 8.818 LB |
| EAN or UPC | 29176035357 |

