Skip to content Skip to navigation menu
NSK Corp.6919ZZ

6919ZZ

6900 Series Single Row Deep Groove Ball Bearing
Item #101103201
  • Single Row Radial Bearing
  • 95 mm ID x 130 mm OD x 18 mm Wide
  • Double Shielded
  • Normal Clearance
NSK Corp.6919ZZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing
  • 95 mm ID x 130 mm OD x 18 mm Wide
  • Double Shielded
  • Normal Clearance

description

  • Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.

applications

  • Transmissions
  • Electric motors and generators
  • Electrical appliances
  • Pumps and compressors
  • Blowers and fans
  • Speed changers
  • Gearboxes and drives
  • Woodworking machinery
  • Lawn and garden equipment

caution

  • If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Static Load Rating [Max] 33500 N
Cage Material Pressed Steel
Width 18.000 mm
Dynamic Load Rating 33500 N
Enclosure Double Shielded
Precision Standard
Limiting Speed - Grease 4800 rpm
Capacity Standard Capacity
Limiting Speed - Oil N/A
O.D. Type Straight
Corner Radius [Min] 1.1 mm
O.D. 130 mm
Cage Type Metal
Seal Material Metal
Outer Ring Width 18 mm
Bore Type Round Bore
Preload Level None
Radial Internal Clearance Normal
Ball Material Steel
Seal Type Non-Contact Seals
I.D. 95 mm
Bearing Type Radial
Material Steel
Precision Level Standard (ABEC 1)
Locking Device No Locking Device
Rows of Balls Single
Inch/Metric Metric Bore
Radial Internal Clearance Specification Normal Clearance
Contact Angle
Snap Ring No Snap Ring
Weight 1.534 LB
EAN or UPC 29176418426
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison